Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Widespread Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KB1796BPLBS
- Zoro # G523928420
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Width
9-1/16 in
Typical Application
Kitchen Faucets
Mounting Type
Deck Mount
Color/Finish
Antique Brass
Valve Type
Washerless Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB1796BPLBS
- Zoro #
- G523928420
- UPC #
- 196507409351
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9-1/16 in
- Height
- 9-3/8 in
- Length (In.)
- 16 in
Details
- Typical Application
- Kitchen Faucets
- Mounting Type
- Deck Mount
- Color/Finish
- Antique Brass
- Valve Type
- Washerless Cartridge
- Number of Handles
- 2
- Faucet Spout
- Gooseneck/High Arc
- Compliance
- Low Lead Compliant
- Item
- Widespread Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Finish
- Polished Nickel
- ADA Compliant
- Yes
- Inlet
- 1/2 in
- Material
- Brass
- Handle Type
- Lever
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The premium finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.