Double-Handle Widespread Kitchen Faucet with Knurled Handle and Brass Sprayer, Brushed Brass
- Mfr # KS8727KNLBS
- Zoro # G723926356
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Height
11-9/16 in
Includes
Faucet; Side Sprayer; Mounting Hardware
Color/Finish
Antique Brass
Faucet Spout
High Arc
Compliance
Low Lead Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8727KNLBS
- Zoro #
- G723926356
- UPC #
- 196507339849
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Item
- Widespread Kitchen Faucets
- Color/Finish
- Antique Brass
- Faucet Spout
- High Arc
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Material
- Brass
- Handle Type
- Lever
- Inlet
- 1/2 in
- Finish
- Brushed Brass
- Mounting Type
- Deck Mount
- Typical Application
- Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- ADA Compliant
- Yes
- Number of Handles
- 2
Dimensions
- Height
- 11-9/16 in
- Width
- 7-11/16 in
- Length (In.)
- 16 in
Description
This widespread kitchen faucet with a side spray from the Convergent Collection By Kingston, with its tubular gooseneck spout and knurled lever handle faucet's modern features create a bold and edgy design in your kitchen. Crafted from solid brass and equipped with a durable ceramic cartridge, it ensures years of reliable, trouble-free performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.