Double-Handle Widespread Kitchen Faucet with Knurled Handle and Brass Sprayer, Polished Nickel
- Mfr # KS8726KNLBS
- Zoro # G623928634
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Kitchen Faucets
Height
11-9/16 in
Width
7-11/16 in
Inlet
1/2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8726KNLBS
- Zoro #
- G623928634
- UPC #
- 196507339832
- Country of Origin
- Taiwan, Province of China
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Material
- Brass
- Mounting Type
- Deck Mount
- Item
- Widespread Kitchen Faucets
- Compliance
- Low Lead Compliant
- Faucet Spout
- High Arc
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- ADA Compliant
- Yes
- Color/Finish
- Brushed Brass
- Handle Type
- Lever
- Finish
- Polished Nickel
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Height
- 11-9/16 in
- Width
- 7-11/16 in
- Length (In.)
- 16 in
Description
This widespread kitchen faucet with a side spray from the Convergent Collection By Kingston, with its tubular gooseneck spout and knurled lever handle faucet's modern features create a bold and edgy design in your kitchen. Crafted from solid brass and equipped with a durable ceramic cartridge, it ensures years of reliable, trouble-free performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.