Shop KINGSTON BRASS
See all product information
Create Account
Double Swivel Toe Touch Waste and Overflow, Brushed Brass
- Mfr # CC2717
- Zoro # G123928707
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Drain Material
Stainless Steel
Length - Drains
14-5/8 in
Color/Finish
Brushed Nickel
Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC2717
- Zoro #
- G123928707
- UPC #
- 196507017723
- Country of Origin
- China
- Drain Material
- Stainless Steel
- Color/Finish
- Brushed Nickel
- Item
- Tub Drains
- Finish
- Brushed Brass
Dimensions
- Length - Drains
- 14-5/8 in
Description
Introducing the newest addition to the Kingston Brass tub drain line - the Double Pivot Adjustable Waste and Overflow Drain. Designed with the installer and homeowner in mind, this revolutionary drain features a dual pivoting mechanism that allows it to easily adjust to different slopes and angles found in today's modern bathtubs. Whether you have a deep soaker tub or a shallow sloped tub, the drain's pivot points conform seamlessly to your tub's exact dimensions. Its umbrella-style toe-touch mechanism is not only durable but also adds a touch of elegance to the overall look. Available in various finishes, you can choose the option that perfectly complements your bath's design aesthetic. Say goodbye to complicated and frustrating drain installations - with the Double Pivot drain's advanced ergonomics and flexible design; you'll wonder why you ever settled for outdated hardware before. Make bathtub upgrades effortless with this innovative drain that is destined to become your new go-to choice.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.