Shop KINGSTON BRASS
See all product information
Create Account
DR114367 36-Inch x 1-1/4-Inch O.D Grab Bar, Brushed Brass
- Mfr # DR114367
- Zoro # G802837139
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Weight
2.79
Width
2.75
Includes
Grab Bar; Mounting Hardware
Height
3.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR114367
- Zoro #
- G802837139
- UPC #
- 663370918261
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- Weight
- 2.79
- Includes
- Grab Bar; Mounting Hardware
- Material
- Stainless Steel
- Color
- Brushed Brass
- Features
- 18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Dimensions
- Width
- 2.75
- Height
- 3.19
- Length
- 39.19
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.