DR514166 16-Inch x 1-1/4-Inch O.D Grab Bar, Polished Nickel

  • Mfr # DR514166

  • Zoro # G002838264


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Weight
2.4
Color
Polished Nickel
Finish
Polished Nickel
Height
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR514166
Zoro #
G002838264
UPC #
663370960659
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.81
Width
3
Length
18.81

Details

Material
Brass
Weight
2.4
Color
Polished Nickel
Finish
Polished Nickel
Features
17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Includes
Grab Bar; Mounting Hardware

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.