Zoro Homepage

DTT2168 16" Bathtub Waste & Overflow Drain

  • Mfr # DTT2168

  • Zoro # G0843378


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Brushed Nickel
Connection
1-1/2"
Length - Drains
25.5
Gauge
20
Drain Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT2168
Zoro #
G0843378
UPC #
663370008993
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
25.5
Item Height (Inch)
3.19
Item Width (Inch)
12.5
Item Length (Inch)
25.5

Details

Color/Finish
Brushed Nickel
Connection
1-1/2"
Gauge
20
Drain Material
Brass
Item
DTT2168 16" Bathtub WasteOverflow Dra
Material of Construction
Brass
Theme
Traditional
Collection
Made To Match
CEC Certified
false
Escutcheon Included
false
ADA Compliant
false
Low Lead Compliant
false
UPC/CUPC Certified
false
Item Weight (lbs)
4.93
Material
Brass
Finish
Brushed Nickel
Prop 65 Label
true
DOE Certified
false
Warranty
1

Description

DTT2168 16 In. Bathtub WasteOverflow Dra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.