DTT2203 20-Inch Tip-Toe Tub Waste and Overflow, 20 Gauge, Antique Brass

  • Mfr # DTT2203

  • Zoro # G803055693


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Material
Brass
Features
Solid brass construction, Push and pop design, 20 gauge brass tubes with cast brass elbows and tee, Fits standard 1-1/2" drain pipe, Fits standard drain opening
Width
12
Includes
Tub Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT2203
Zoro #
G803055693
UPC #
663370990038
Country of Origin
Taiwan, Province of China

Dimensions

Width
12
Length
24
Height
3.19

Details

Color
Antique Brass
Material
Brass
Features
Solid brass construction, Push and pop design, 20 gauge brass tubes with cast brass elbows and tee, Fits standard 1-1/2" drain pipe, Fits standard drain opening
Includes
Tub Drain
Finish
Antique Brass
Weight
5.26

Description

For an added simplicity and ease to your bathing experience, this toe touch drain will perform like a state-of-the-art product. Simply push the drain open or closed with the touch of your foot to activate the spring mechanism. Available in multiple finishes to match your tub filler faucet, the Made To Match Tip-Toe Bath Tub Drain with Overflow will fit standard bathtub sizes. All necessary piping and overflow is included for use with your pedestal or clawfoot tub.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.