Duchess 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Black

  • Mfr # KS1430PKL

  • Zoro # G3056867


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.88
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1430PKL
Zoro #
G3056867
UPC #
663370816260
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.44
Length
6.31
Height
10.69
Item Height (Inch)
10.69
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Max Deck Thickness
1.25
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Matte Black
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
High quality brass construction, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8" spout clearance, 6-7/8" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Faucet Holes
1,3
Theme
Traditional
Pop Up Rod Item#
KSPR1430
Share H&C Handle Item#
KBH1600PKL
Pullout Spray
false
Installation Type
Single Hole
Sidespray
false
Drain Included
Yes
Collection
Duchess
Item Weight (lbs)
5.88
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Pulldown Spray
false
Faucet Centers
0 or 4
Handles Included
true
Handle Style
Lever
Body Material
Brass

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Duchess two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.