Duchess 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Brass

  • Mfr # KS1432PKL
  • Zoro # G3061618
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1432PKL
Zoro #
G3061618
UPC #
663370377709
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Body Material
Brass
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8" spout clearance, 6-7/8" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Color
Polished Brass
Weight
5.88
Item Weight (lbs)
5.88
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
0 or 4
Drain Included
Yes
Handles Included
true
Collection
Duchess
Pop Up Rod Item#
KSPR1432
Handle Style
Lever
Installation Type
Single Hole
Theme
Traditional
Share H&C Handle Item#
KBH1602PKL
Pulldown Spray
FALSE
Cold Cartridge Item#
KSRPL2000CC

Dimensions

Width
6.44 in
Height
10.69
Length
6.31
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Duchess two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Ratings & reviews