Zoro Homepage

Duchess Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1267PKLBS

  • Zoro # G3094877


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Width
10
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1267PKLBS
Zoro #
G3094877
UPC #
663370816925
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
7.13
Item Width (Inch)
10
Item Length (Inch)
14
Item Height (Inch)
7.13

Details

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Weight
9.26
Item Weight (lbs)
9.26
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Hot Cartridge Item#
KSRP1291HC
Handle Style
Lever
Spray Diverter Item#
KSRP1241D
Kitchen Sprayer#
KBSPR17@
Hose Included
true
Collection
Duchess
Sidespray
true
Drain Included
No
Installation Type
Bridge
Faucet Holes
3
Share H&C Handle Item#
KSH3957PKL
Cold Cartridge Item#
KSRP1291CC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.