Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Black Stainless

  • Mfr # KB963AKL

  • Zoro # G3070955


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Height
4.06
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Number of Handles
2
Length
14.38
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB963AKL
Zoro #
G3070955
UPC #
663370786693
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Length
14.38
Width
5.75
Item Width (Inch)
5.75
Max Deck Thickness
1.5
Item Height (Inch)
4.06
Item Length (Inch)
14.38

Details

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Finish
Black Stainless
Color
Black Stainless
ADA Compliant
true
Material
Brass
Weight
5.95
Faucet Holes
3
Pullout Spray
false
Handle Flange Item#
KBHF953
Faucet Centers
8 to 16
Hot Handle Item#
FSCH1974AKLH
Collection
Duchess
Item Weight (lbs)
5.95
Spout Flange Item#
KBSF963
Pulldown Spray
false
Drain Included
Yes
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Handle Style
Lever
Cold Handle Item#
FSCH1974AKLC
Sidespray
false
Handles Included
true
Hose Included
false
Pop Up Rod Item#
KBPR953

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium black stainless finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.