English Country 6" Adjustable Center Wall Mount Kitchen Faucet, Brass

  • Mfr # KS7227AX

  • Zoro # G3088419


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7227AX
Zoro #
G3088419
UPC #
663370509919
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.06
Height
2.75
Item Length (Inch)
8.75
Item Width (Inch)
5.06
Item Height (Inch)
2.75

Details

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Material
Brass;Zinc Alloy
Features
Solid Brass and Zinc Alloy Construction, Drip-Free Ceramic Disc Cartridge, Adjustable wall mount centers from 3-1/2" to 8-1/2", 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, 1/2-14 NPT Female Inlet Connections, 6-5/8" Spout Reach, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Cross Handles for Easy Rotation, Easy-to-Clean
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
5.14
Faucet Centers
6
Hot Handle Item#
KSH213SBH
Collection
English Country
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Installation Type
Bridge
Shared H&C Cartridge Item#
KC1000H
Drain Included
No
Handle Style
Cross
Cold Handle Item#
KSH213SBC
Item Weight (lbs)
5.14
Handles Included
true
Theme
Traditional
Sidespray
false
Pullout Spray
false
Hose Included
false
Faucet Holes
2

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. The straight spout will lend a unique industrial vibe to the otherwise traditional faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.