Shop KINGSTON BRASS
See all product information
Create Account
Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KB1797TALBS
- Zoro # G607965273
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Number of Handles
2
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1797TALBS
- Zoro #
- G607965273
- UPC #
- 196507150369
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- Number of Handles
- 2
- ADA Compliant
- Yes
- Handle Type
- Lever
- Mounting Type
- Deck Mount
- Features
- Valve Type
- Washerless Cartridge
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Type
- Widespread Kitchen Faucets
- Flow Rate (GPM)
- 1.8
- Material
- Brass
Dimensions
- Height
- 9.38
- Length (In.)
- 13.88 in
- Width
- 9.06
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid19th Century design Able to fit a variety of sink setups, widespread kitchen faucets can be utilized in several multihole configurations These are ideal for larger kitchens, as they are more spread apart, and with the included sidesprayer feature a 4hole installation The premium finish will also add a glistening elegance to your kitchen ensemble Allow the brass construction to provide a sturdy and reliant fixture
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.