Essex 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Nickel

  • Mfr # KS1438BEX

  • Zoro # G3064969


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1438BEX
Zoro #
G3064969
UPC #
663370435546
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.44
Height
10.69
Length
6.31
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Maximum Deck Thickness
1.25 in

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
Item
4" Centerset Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Includes matching brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Color
Brushed Nickel
Weight
5.88
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
KSPR1438
Hot Handle Item#
KBH1608BEXH
Faucet Centers
4
Collection
Essex
Handle Style
Cross
Pulldown Spray
FALSE
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
5.88
Cold Handle Item#
KBH1608BEXC
Installation Type
Single Hole

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Essex two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.