Extended Disposal Flange, Polished Nickel
- Mfr # BS2006PN
- Zoro # G423925888
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Brushed Brass
Overall Length (In.)
4-7/16 in
Overall Width (In.)
4-7/16 in
Includes
Garbage Disposal Flange
Overall Height (In.)
2-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS2006PN
- Zoro #
- G423925888
- UPC #
- 196507419176
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length (In.)
- 4-7/16 in
- Overall Width (In.)
- 4-7/16 in
- Overall Height (In.)
- 2-9/16 in
Details
- Color/Finish
- Brushed Brass
- Includes
- Garbage Disposal Flange
- Item
- Disposal Flanges
- Material of Construction
- Brass
- For Use With
- Kitchen Accessories
- Finish
- Polished Nickel
Description
Easy to install and able to fit above most garbage disposal openings, the Made To Match garbage disposal flange keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the disposal flange with your faucet. Constructed of brass for durability, 4-1/2 inch diameter x 2-5/8 inch overall height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.