FB4641SVL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up, Polished Chrome

  • Mfr # FB4641SVL

  • Zoro # G002836659


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Length
9.75
Weight
3.46
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB4641SVL
Zoro #
G002836659
UPC #
663370863042
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.75
Height
5
Width
4

Details

Finish
Polished Chrome
Color
Polished Chrome
Weight
3.46
Material
Brass;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass ABS construction, Durable washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5" spout height, 4" spout reach, Dual lever handles meet ADA guidelines, Includes matching pop-up drain, Corrosion-resistant finish

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Serena 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.