Zoro Homepage

FB7790SVLSP Centerset Kitchen Faucet with Plastic Sprayer, Matte Black

  • Mfr # FB7790SVLSP

  • Zoro # G102838096


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass;Plastic
Includes
Faucet; Mounting Hardware
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB7790SVLSP
Zoro #
G102838096
UPC #
663370863509
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
11.94
Length
13.75

Details

Finish
Matte Black
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass;Plastic
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Features
Solid brass ABS construction, Duraseal washerless cartridge, Deck mount 8" centerset 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 11-15/16" spout height, 8" spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Matte Black
Weight
3.65

Description

This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the matte black finish of this particular faucet to provide a long lasting and warm touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.