Shop KINGSTON BRASS

KS7752ALBS English Country Kitchen Bridge Faucet W/ Sprayer, Brass

  • Mfr # KS7752ALBS
  • Zoro # G3104808

product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Height
14.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7752ALBS
Zoro #
G3104808
UPC #
663370320262
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, Includes matching brass side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 11-1/2" spout clearance, 8-1/4" spout reach, 14-1/2" spout height, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware
Weight
9.76
Faucet Holes
3
Collection
English Country
Faucet Centers
4 to 8
Spout Flow Rate (GPM)
1.8
Hose Included
true
Cold Cartridge Item#
KSRP1292CC
Handles Included
true
Theme
Traditional
Drain Included
No
Pullout Spray
false
Installation Type
Bridge
Hot Cartridge Item#
KSRP1292HC
Kitchen Sprayer#
KBSPR12
Handle Style
Lever
Sidespray
true
Item Weight (lbs)
9.76
Share H&C Handle Item#
KSH3952AL
Tee Item#
KSTEE7751
Pulldown Spray
false

Dimensions

Height
14.5
Width
8.25
Item Height (Inch)
14.5
Item Length (Inch)
8
Item Width (Inch)
8.25
Max Deck Thickness
1.5

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.