Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FB958 Mini-Widespread Bathroom Faucet

  • Mfr # FB958

  • Zoro # G6383152


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB958
Zoro #
G6383152
UPC #
663370375262
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Width (Inch)
4.13
Item Length (Inch)
5

Details

Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Finish
Brushed Nickel
Mounting Type
Deck Mount
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Handles Included
true
Pullout Spray
false
Sidespray
false
Tee Item#
KBTE961
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handle Flange Item#
KBHF958
Faucet Centers
4 to 8
Handle Style
Lever
Item Weight (lbs)
4.3
Installation Type
Widespread
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH628H
Pop Up Rod Item#
KBPR958
Cold Handle Item#
KBH628C

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Kingston Brass Mini-Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.