Zoro Homepage

FLROPE7 3/4" Decor Escutcheon, Brushed Brass

  • Mfr # FLROPE7

  • Zoro # G3109190


product price: $23.69
/ea

Key Features

Material
Brass
Includes
Flange
Length
3
ADA Compliant
false
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLROPE7
Zoro #
G3109190
UPC #
663370787102
Country of Origin
Taiwan, Province of China

Dimensions

Length
3
Width
3
Height
0.5
Item Height (Inch)
0.5
Item Length (Inch)
3
Item Width (Inch)
3

Details

Material
Brass
Finish
Brushed Brass
Includes
Flange
Item
Escutcheon Plate
ADA Compliant
false
Color
Brushed Brass
Features
Decor escutcheon, Classic rope design with O ring, High quality brass construction, 3" length, 1/2" height
CEC Certified
false
Low Lead Compliant
false
UPC/CUPC Certified
false
Prop 65 Label
true
Collection
Made To Match
Warranty
1
Theme
Traditional
DOE Certified
false
Item Weight (lbs)
0.12

Description

The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a luxurious feel beautifying your bathroom with a distinctive style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.