Freestanding Clawfoot Tub Faucet Package with Supply Line, Polished Brass

  • Mfr # CCK266PXK2

  • Zoro # G004244902


product price:  $1,142.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Length
9
Width
9.19
Features
Fabricated from solid brass, Drip-free ceramic disc cartridge, Freestanding design mounts to flow with included mounting kit, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 9-3/16" spout reach, 28" height from floor, Porcelain cross handles for easy rotation, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform, Back flow preventer for anti-siphon
Height
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK266PXK2
Zoro #
G004244902
UPC #
663370988745
Country of Origin
Taiwan, Province of China

Dimensions

Length
9
Width
9.19
Height
33

Details

Finish
Polished Brass
Color
Polished Brass
Features
Fabricated from solid brass, Drip-free ceramic disc cartridge, Freestanding design mounts to flow with included mounting kit, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 9-3/16" spout reach, 28" height from floor, Porcelain cross handles for easy rotation, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform, Back flow preventer for anti-siphon
Weight
17.5
Includes
Faucet; Mounting Hardware
Material
Brass

Description

Distinguished for its elegance, sophistication, and exquisite architecture, this freestanding tub faucet is the perfect fixture for any traditional home. Allow it to both complement your freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Kingston freestanding clawfoot tub faucet with supply lines will surely complete your refined bathroom decorum with the help of its premium, glistening polished brass finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.