
Freestanding Clawfoot Tub Faucet Package with Supply Line, Polished Nickel
Mfr # CCK226PXK6
Zoro # G504244884
product price:Â $1,134.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Includes
Faucet; Mounting Hardware
Features
Width
11.19
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CCK226PXK6
Zoro #
G504244884
UPC #
663370988691
Country of Origin
Taiwan, Province of China
Dimensions
Width
11.19
Length
9
Height
33
Details
Finish
Polished Nickel
Color
Polished Nickel
Includes
Faucet; Mounting Hardware
Features
Material
Brass
Weight
17.5
Description
Distinguished for its elegance, sophistication, and exquisite architecture, this freestanding tub faucet is the perfect fixture for any traditional home. Allow it to both complement your freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Kingston freestanding clawfoot tub faucet with supply lines will surely complete your refined bathroom decorum with the help of its premium, glistening polished nickel finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.