Zoro Homepage

Freestanding Iron Towel Rack, Matte Black

  • Mfr # SCC8350

  • Zoro # G007965521


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Steel
Width
8.88
Height
31.75
Length
24.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8350
Zoro #
G007965521
UPC #
196507010373
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.88
Height
31.75
Length
24.63

Details

Finish
Matte Black
Material
Steel

Description

With a chic and stylish design, the Edenscape freestanding towel rack will stand out in your bathroom The 3 bars each provide 24 inches that can be used to hang towels, clothing, or other accessories The towel rack is constructed from steel for usage for years to come

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.