Shop All Bath Towel Bars and Hooks
Zoro Select
Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished
Mfr # 15194
Zoro # G4816478
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 36 in
- Overall Height 3/4 in
- Finish Unfinished
- Overall Length 36 in
- Number of Bars 1
Product Information
- Brand Zoro Select
- MFR # 15194
- Zoro # G4816478
- UPC # 091712151944
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 36 in |
Overall Height | 3/4 in |
Overall Length | 36 in |
Overall Depth | 3/4 in |
Overall Width | 36 in |
Bar Width | 36 in |
Details
Description
Towel Bar, Bar Material Plastic, Bar Width 36 in, Center to Center Hole Distance Not Applicable, Finish Unfinished, Basic Material Plastic, Mounting Type Bar Only, Number of Bars 1, Overall Depth 3/4 in, Overall Height 3/4 in, Overall Width 36 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Spring Loaded Adjustable End Cap, Projection 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN VERITY 24" W x 24" L x 47-3/4" H, Stainless Steel, Portable Sink (CVPHS-4)
- LEGEND VALVE & FITTING Legend Valve 3/4in T-537 No Lead Brass Ball Valve Brass Hose Bibb - (107-168NL)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 3/8In (32.564)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 160 (82700)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15171)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-3/4In D, Chrome (04-8402)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 18In (04-6218)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15163)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15151)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15153)
- KOHLER Kumin 24" Double Towel Bar (97890-BL)
- Zoro Select Bath Towel Bars and Hooks