Shop KINGSTON BRASS
See all product information
Create Account
Freestanding Toilet Paper Holder with Roll Storage and Phone Stand, Matte Black
- Mfr # CC2030
- Zoro # G923926521
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Mounting Type
Freestanding
Width
2 9/16 in
Includes
Toilet Paper Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC2030
- Zoro #
- G923926521
- UPC #
- 196507150215
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2 9/16 in
- Length
- 8-15/16 in
- Height
- 3-1/2 in
Details
- Finish
- Matte Black
- Material
- Zinc
- Item
- Toilet Paper Holders
- Mounting Type
- Freestanding
- Includes
- Toilet Paper Hook
- Color
- Polished Chrome
- For Use With
- Bathroom Accessories
Description
The Continental freestanding toilet paper holder with roll storage and phone stand gives the bathroom a contemporary touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.