Freestanding Tub Faucet, 2, Freestanding, Brushed Brass

  • Mfr # CCK266K7

  • Zoro # G0840998


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Fabricated from Solid Metal, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK266K7
Zoro #
G0840998
UPC #
663370520631
Country of Origin
Taiwan, Province of China

Dimensions

Face Dia.
2-1/4"
Item Height (Inch)
5.31
Item Length (Inch)
32.25
Item Width (Inch)
6.56

Details

Includes
Hand Shower
Item
Freestanding Tub Faucet
Features
Fabricated from Solid Metal, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Brushed Brass
Connection
1/2"-14 NPT
Material
Brass
Number of Handles
3
Handle Material
Metal
Handles Included
true
Prop 65 Label
true
CEC Certified
false
Collection
Kingston
Low Lead Compliant
true
Item Weight (lbs)
16.33
DOE Certified
false
Handle Style
Cross
Handshower Flow Rate (GPM)
0
Faucet Holes
2
Handshower Included
Yes
UPC/CUPC Certified
false
Theme
Traditional
Drain Included
No
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7

Description

CCK266K7 Freestanding Tub Faucet,w/Su

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.