Freestanding Tub Faucet, 2, Freestanding, Polished Chrome

  • Mfr # CCK266K1

  • Zoro # G0841068


product price: $463.44
/ea
Free Shipping & Returns

Key Features

Features
Fabricated From Solid Brass
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK266K1
Zoro #
G0841068
UPC #
663370520563
Country of Origin
Taiwan, Province of China

Dimensions

Face Dia.
2-1/4"
Item Height (Inch)
6.57
Item Width (Inch)
9.06
Item Length (Inch)
36.88

Details

Item
Freestanding Tub Faucet
Features
Fabricated From Solid Brass
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2"-14 NPT
Material
Brass
Handle Material
Metal
Number of Handles
3
Drain Included
No
Handshower Included
Yes
CEC Certified
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
27.68
Collection
Kingston
Showerhead Flow Rate (GPM)
0
Handles Included
true
Low Lead Compliant
true
Handle Style
Cross
Theme
Traditional
Prop 65 Label
true
UPC/CUPC Certified
false
Faucet Holes
2
Handshower Flow Rate (GPM)
0
DOE Certified
false
Showerhead Included
No

Description

CCK266K1 Freestanding Tub Faucet,w/Su

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.