Freestanding Tub Faucet, Brushed Brass, Freestanding

  • Mfr # KS4137QLL

  • Zoro # G0858209


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Faucet Operation
Standard
Faucet Finish
Satin Brass
Mounting Hole Center to Center
Single Hole
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4137QLL
Zoro #
G0858209
UPC #
663370518751
Country of Origin
Taiwan, Province of China

Dimensions

Height
35.56"
Item Length (Inch)
45.38
Item Height (Inch)
6.75
Item Width (Inch)
9

Details

Finish
Brushed Brass
Handle Style
Lever
Item
Freestanding Tub Faucet
Faucet Operation
Standard
Faucet Finish
Satin Brass
Mounting Hole Center to Center
Single Hole
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
1
ADA Compliant
true
Handle Material
Metal
Flow Rate
7.0 gpm
Number of Holes
1
Standards
CUPC Certified
Connection
1/2"-14 NPS
Shower Head Type
Hand Held
Features
Corrosion Resistant Finish, Long Lasting Durability
Material
Brass
Mounting Type
Freestanding
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
13.89
Showerhead Included
No
Prop 65 Label
true
Drain Included
No
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Sidespray
false
Pullout Spray
false
Collection
Executive
Handshower Included
Yes
DOE Certified
true
Pulldown Spray
false
CEC Certified
true
Faucet Holes
1
Handles Included
true
Low Lead Compliant
false
Hose Included
true
Spout Flow Rate (GPM)
7
Theme
Modern
Faucet Centers
0

Description

KS4137QLL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.