Freestanding Tub Faucet, Brushed Brass, Freestanding

  • Mfr # KS7037ABL

  • Zoro # G0861998


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
ADA Compliant
true
Faucet Handle Type
Lever
Height
43", Handshower: 7-3/16"
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7037ABL
Zoro #
G0861998
UPC #
663370518676
Country of Origin
Taiwan, Province of China

Dimensions

Height
43", Handshower: 7-3/16"
Width
Tubfiller: 6-11/16"
Depth
Hose: 59"
Item Length (Inch)
40.38
Item Width (Inch)
10
Item Height (Inch)
6.69

Details

Finish
Brushed Brass
Handle Style
Lever
Item
Freestanding Tub Faucet
ADA Compliant
true
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
1
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Flow Rate
6.9 gpm
Faucet Finish
Satin Brass
Mounting Type
Freestanding
Faucet Operation
Standard
Body Material
Brass
Features
Corrosion-Resistant Finish, Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Connection
1/2"-14 NPS
Includes
Handshower, Hose
Material
Brass
Theme
Modern
Faucet Centers
0
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Showerhead Included
No
Prop 65 Label
true
DOE Certified
true
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Collection
English Country
Item Weight (lbs)
13.23
Showerhead Flow Rate (GPM)
0
Hose Included
true
Faucet Holes
1
UPC/CUPC Certified
true
Handles Included
true
Drain Included
No

Description

KS7037ABL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.