Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Tub Faucet, Brushed Brass, Freestanding

  • Mfr # KS7137DPL

  • Zoro # G3101825


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Color
Brushed Brass
Flow Rate
1.8 gpm
Valve Type
Ceramic Disc Cartridge
Depth
9-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7137DPL
Zoro #
G3101825
UPC #
663370770500
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9-3/4"
Height
6.69
Length
43.25
Width
9.75
Item Length (Inch)
43.25
Item Height (Inch)
6.69
Item Width (Inch)
9.75

Details

Finish
Brushed Brass
Handle Style
Lever
Color
Brushed Brass
Item
Freestanding Tub Faucet
Flow Rate
1.8 gpm
Valve Type
Ceramic Disc Cartridge
Material
Brass;Zinc Alloy
Number of Holes
1
Handle Material
Porcelain
Number of Handles
1
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Freestanding floor mount installation, 7.0 GPM/26.5 LPM spout max flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 34-5/16" spout clearance, 9-3/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Shut off valve required for faucet repair
Mounting Type
Freestanding
Connection
1/2"-14 NPS
Includes
Faucet; Mounting Hardware
Weight
13.23
Prop 65 Label
true
Theme
Modern
Handles Included
true
CEC Certified
true
Sidespray
false
Collection
Paris
Spout Flow Rate (GPM)
7
Hose Included
true
Item Weight (lbs)
13.23
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Faucet Centers
0
UPC/CUPC Certified
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Pulldown Spray
false
Low Lead Compliant
false
Faucet Holes
1

Description

Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Paris freestanding tub faucet with hand shower will surely complete your refined bathroom decorum with the help of its premium, glistening brushed brass finish and hand shower. The brass and zinc alloy construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.