Freestanding Tub Faucet, Brushed Nickel, Freestanding

  • Mfr # KS4138QLL

  • Zoro # G0858279


product price:  $1,008.47
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Height
35.56"
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4138QLL
Zoro #
G0858279
UPC #
663370518386
Country of Origin
Taiwan, Province of China

Dimensions

Height
35.56"
Item Width (Inch)
9
Item Length (Inch)
45.38
Item Height (Inch)
6.75

Details

Finish
Brushed Nickel
Handle Style
Lever
Item
Freestanding Tub Faucet
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Handle Material
Metal
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Body Material
Brass
Number of Handles
1
Faucet Handle Type
Lever
Flow Rate
7.0 gpm
ADA Compliant
true
Features
Corrosion Resistant Finish, Long Lasting Durability
Connection
1/2"-14 NPS
Shower Head Type
Hand Held
Standards
CUPC Certified
Mounting Type
Freestanding
Material
Brass
Faucet Holes
1
Item Weight (lbs)
13.89
Handles Included
true
Pullout Spray
false
Pulldown Spray
false
Drain Included
No
Faucet Centers
0
Theme
Modern
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Collection
Executive
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handshower Included
Yes
Showerhead Included
No
UPC/CUPC Certified
true
DOE Certified
true
Spout Flow Rate (GPM)
7
Hose Included
true
Low Lead Compliant
false

Description

KS4138QLL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.