Freestanding Tub Faucet, Brushed Nickel, Freestanding

  • Mfr # KS7038DKL

  • Zoro # G0862113


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
ADA Compliant
true
Mounting Hole Center to Center
Single Hole
Faucet Handle Type
Lever
Mounting Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7038DKL
Zoro #
G0862113
UPC #
663370457012
Country of Origin
Taiwan, Province of China

Dimensions

Height
44-13/16", Handshower: 7-3/16"
Depth
Hose: 59"
Width
Tubfiller: 6-11/16"
Item Length (Inch)
42.19
Item Width (Inch)
10
Item Height (Inch)
6.69

Details

Finish
Brushed Nickel
Handle Style
Lever
Item
Freestanding Tub Faucet
ADA Compliant
true
Mounting Hole Center to Center
Single Hole
Faucet Handle Type
Lever
Mounting Type
Freestanding
Number of Handles
1
Body Material
Brass/Zinc Alloy
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Handle Material
Metal
Number of Holes
1
Flow Rate
Hand Shower: 1.8 gpm at 80 psi; Spout: 6.9 gpm at 80 psi
Features
Drip-Free Ceramic Disc Cartridge, 34-1/16" Spout Clearance, 10" Spout Reach, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Single Handle
Includes
Handshower, Hose
Connection
1/2"-14 NPS
Material
Brass;Zinc Alloy
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Prop 65 Label
true
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Handles Included
true
Spout Flow Rate (GPM)
7
Hose Included
true
Collection
Kaiser
Showerhead Included
No
Low Lead Compliant
false
Handshower Included
Yes
Faucet Centers
0
Sidespray
false
Pullout Spray
false
Faucet Holes
1
Theme
Modern
Item Weight (lbs)
13.23
Drain Included
No
CEC Certified
true

Description

KS7038DKL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.