Freestanding Tub Faucet, Brushed Nickel, Freestanding

  • Mfr # KS7138DKL

  • Zoro # G0862323


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Faucet Finish
Brushed Nickel
Number of Holes
1
Number of Handles
1
Body Material
Brass/Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7138DKL
Zoro #
G0862323
UPC #
663370456930
Country of Origin
Taiwan, Province of China

Dimensions

Height
37-9/16"
Depth
9-3/4"
Item Length (Inch)
43.25
Item Width (Inch)
9.75
Item Height (Inch)
6.69

Details

Finish
Brushed Nickel
Handle Style
Lever
Item
Freestanding Tub Faucet
Faucet Finish
Brushed Nickel
Number of Holes
1
Number of Handles
1
Body Material
Brass/Zinc Alloy
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Operation
Standard
Mounting Hole Center to Center
Single Hole
ADA Compliant
true
Mounting Type
Freestanding
Features
Handle Style: Lever
Connection
1/2"-14 NPS
Standards
CUPC Certified
Material
Brass;Zinc Alloy
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Theme
Modern
Faucet Centers
0
Faucet Holes
1
Pulldown Spray
false
Pullout Spray
false
DOE Certified
true
Drain Included
No
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Showerhead Included
No
Prop 65 Label
true
Sidespray
false
CEC Certified
true
Item Weight (lbs)
13.23
Hose Included
true
Collection
Kaiser
Handles Included
true

Description

KS7138DKL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.