Freestanding Tub Faucet, Brushed Nickel, Freestanding

  • Mfr # KS7138DPL

  • Zoro # G0862314


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Handle Style
Lever
ADA Compliant
true
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7138DPL
Zoro #
G0862314
UPC #
663370456893
Country of Origin
Taiwan, Province of China

Dimensions

Height
37-9/16"
Depth
9-3/4"
Item Width (Inch)
9.75
Item Height (Inch)
6.69
Item Length (Inch)
43.25

Details

Finish
Brushed Nickel
Handle Style
Lever
Item
Freestanding Tub Faucet
ADA Compliant
true
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Handle Material
Porcelain
Mounting Type
Freestanding
Flow Rate
7.0 gpm
Number of Holes
1
Body Material
Brass/Zinc Alloy
Number of Handles
1
Faucet Handle Type
Lever
Features
Handle Style: Lever
Connection
1/2"-14 NPS
Material
Brass;Zinc Alloy
Theme
Modern
Faucet Holes
1
Drain Included
No
UPC/CUPC Certified
true
CEC Certified
true
Collection
Paris
Hose Included
true
DOE Certified
true
Prop 65 Label
true
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Sidespray
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
13.23
Faucet Centers
0
Handshower Included
Yes
Handles Included
true
Low Lead Compliant
false
Showerhead Included
No
Pulldown Spray
false

Description

KS7138DPL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.