
Freestanding Tub Faucet, Brushed Nickel, Freestanding
Mfr # KS8158DL
Zoro # G0862549
product price:Â $1,188.99
/ea
Free Shipping & Returns
Key Features
Handle Style
Lever
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Faucet Operation
Standard
Height
46"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS8158DL
Zoro #
G0862549
UPC #
663370317569
Country of Origin
Taiwan, Province of China
Dimensions
Height
46"
Item Width (Inch)
9.06
Item Height (Inch)
7.38
Item Length (Inch)
46
Description
KS8158DL Floor Mount Tub Filler,w/Han
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.