Freestanding Tub Faucet, Brushed Nickel, Freestanding

  • Mfr # KS8358DL

  • Zoro # G0862768


product price:  $1,163.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Number of Holes
2
Faucet Operation
Standard
Flow Rate
7.0 gpm
Number of Handles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8358DL
Zoro #
G0862768
UPC #
663370317798
Country of Origin
Taiwan, Province of China

Dimensions

Height
40-5/16"
Depth
7-1/2"
Item Length (Inch)
40.31
Item Height (Inch)
7.06
Item Width (Inch)
7.5

Details

Finish
Brushed Nickel
Handle Style
Lever
Item
Freestanding Tub Faucet
Number of Holes
2
Faucet Operation
Standard
Flow Rate
7.0 gpm
Number of Handles
3
Faucet Finish
Brushed Nickel
Mounting Type
Freestanding
ADA Compliant
true
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Lever
Features
Freestanding Design Mounts to Floor with Including Mounting Kit
Connection
1/2" IPS
Material
Brass
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Sidespray
false
Showerhead Included
No
DOE Certified
true
Faucet Holes
2
Faucet Centers
0
Handshower Included
Yes
Item Weight (lbs)
13.23
Collection
Concord
Hose Included
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Low Lead Compliant
true
Prop 65 Label
true
Handles Included
true
Theme
Modern
Pullout Spray
false
Drain Included
No
UPC/CUPC Certified
true

Description

KS8358DL Floor Mount Tub Filler,w/Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.