Zoro Homepage

Freestanding Tub Faucet, Matte Black, Freestanding

  • Mfr # KS7030ABL

  • Zoro # G0861833


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Height
43", Handshower: 7-3/16"
Flow Rate
6.9 gpm
Faucet Handle Type
Lever
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7030ABL
Zoro #
G0861833
UPC #
663370518669
Country of Origin
Taiwan, Province of China

Dimensions

Height
43", Handshower: 7-3/16"
Width
Tubfiller: 6-11/16"
Depth
Hose: 59"
Item Width (Inch)
10
Item Height (Inch)
6.69
Item Length (Inch)
40.38

Details

Finish
Matte Black
Handle Style
Lever
Item
Freestanding Tub Faucet
Flow Rate
6.9 gpm
Faucet Handle Type
Lever
Faucet Operation
Standard
Faucet Finish
Matte Black
Mounting Type
Freestanding
Body Material
Brass
ADA Compliant
true
Handle Material
Metal
Number of Handles
1
Number of Holes
1
Features
Corrosion-Resistant Finish, Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Includes
Handshower, Hose
Connection
1/2"-14 NPS
Material
Brass
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handshower Included
Yes
Prop 65 Label
true
Faucet Holes
1
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Theme
Modern
Collection
English Country
Item Weight (lbs)
13.23
UPC/CUPC Certified
true
Drain Included
No
Low Lead Compliant
false
Handles Included
true
Hose Included
true
Spout Flow Rate (GPM)
7
DOE Certified
true

Description

KS7030ABL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.