Zoro Homepage

Freestanding Tub Faucet, Matte Black, Freestanding

  • Mfr # KS7130ABL

  • Zoro # G0862059


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
ADA Compliant
true
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7130ABL
Zoro #
G0862059
UPC #
663370518683
Country of Origin
Taiwan, Province of China

Dimensions

Height
40-3/8"
Depth
9-3/4"
Item Width (Inch)
9.75
Item Height (Inch)
6.69
Item Length (Inch)
43

Details

Finish
Matte Black
Handle Style
Lever
Item
Freestanding Tub Faucet
ADA Compliant
true
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Matte Black
Number of Handles
1
Flow Rate
6.9 gpm
Number of Holes
1
Body Material
Brass
Mounting Type
Freestanding
Faucet Handle Type
Lever
Features
Handle Style: Lever
Connection
1/2"-14 NPS
Material
Brass
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Collection
English Country
Drain Included
No
Faucet Holes
1
Item Weight (lbs)
13.23
CEC Certified
true
DOE Certified
true
Prop 65 Label
true
Hose Included
true
UPC/CUPC Certified
true
Handles Included
true
Theme
Modern
Showerhead Flow Rate (GPM)
0

Description

KS7130ABL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.