Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Tub Faucet, Matte Black, Freestanding

  • Mfr # KS7130DKL

  • Zoro # G3090108


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Handle Style
Lever
Color
Matte Black
Depth
9-3/4"
Height
6.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7130DKL
Zoro #
G3090108
UPC #
663370770470
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9-3/4"
Height
6.69
Length
43.25
Width
9.75
Item Length (Inch)
43.25
Item Height (Inch)
6.69
Item Width (Inch)
9.75

Details

Finish
Matte Black
Handle Style
Lever
Color
Matte Black
Item
Freestanding Tub Faucet
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware
Mounting Type
Freestanding
Number of Handles
1
Connection
1/2"-14 NPS
Valve Type
Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Standards
CUPC Certified
Handle Material
Metal
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Freestanding floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 34-5/16" spout clearance, 9-3/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Shut off valve required for faucet repair
Number of Holes
1
Weight
13.23
UPC/CUPC Certified
true
Prop 65 Label
true
Hose Included
true
Theme
Modern
Pullout Spray
false
Drain Included
No
Pulldown Spray
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Collection
Kaiser
Handles Included
true
DOE Certified
true
Faucet Holes
1
Low Lead Compliant
false
Handshower Included
Yes
Faucet Centers
0
Sidespray
false
Item Weight (lbs)
13.23

Description

Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Kaiser freestanding tub faucet with hand shower will surely complete your refined bathroom decorum with the help of its premium, glistening matte black finish and hand shower. The brass construction also makes for a heavy, quality made product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.