Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Tub Faucet, Matte Black, Freestanding

  • Mfr # KS7130DPL

  • Zoro # G3082828


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Color
Matte Black
Connection
1/2"-14 NPS
Flow Rate
1.8 gpm
Handle Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7130DPL
Zoro #
G3082828
UPC #
663370770487
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.75
Height
6.69
Length
43.25
Depth
9-3/4"
Item Height (Inch)
6.69
Item Width (Inch)
9.75
Item Length (Inch)
43.25

Details

Finish
Matte Black
Handle Style
Lever
Color
Matte Black
Item
Freestanding Tub Faucet
Connection
1/2"-14 NPS
Flow Rate
1.8 gpm
Handle Material
Porcelain
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Freestanding floor mount installation, 7.0 GPM/26.5 LPM spout max flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 34-5/16" spout clearance, 9-3/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Shut off valve required for faucet repair
ADA Compliant
true
Material
Brass;Zinc Alloy
Mounting Type
Freestanding
Number of Holes
1
Valve Type
Ceramic Disc Cartridge
Number of Handles
1
Weight
13.23
Item Weight (lbs)
13.23
Faucet Centers
0
Low Lead Compliant
false
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Theme
Modern
Collection
Paris
Pullout Spray
false
Spout Flow Rate (GPM)
7
Sidespray
false
Hose Included
true
DOE Certified
true
Faucet Holes
1
Handles Included
true
Drain Included
No
Pulldown Spray
false
Prop 65 Label
true
CEC Certified
true
UPC/CUPC Certified
true

Description

Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Paris freestanding tub faucet with hand shower will surely complete your refined bathroom decorum with the help of its premium, glistening matte black finish and hand shower. The brass and zinc alloy construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.