Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Tub Faucet, Matte Black, Freestanding

  • Mfr # KS8130DL

  • Zoro # G0862497


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Faucet Finish
Matte Black
ADA Compliant
true
Height
44-13/16", Handshower: 7-3/16"
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8130DL
Zoro #
G0862497
UPC #
663370518706
Country of Origin
Taiwan, Province of China

Dimensions

Height
44-13/16", Handshower: 7-3/16"
Width
6-11/16"
Depth
Hose: 59"
Item Length (Inch)
42.19
Item Height (Inch)
6.69
Item Width (Inch)
9.31

Details

Finish
Matte Black
Handle Style
Lever
Item
Freestanding Tub Faucet
Faucet Finish
Matte Black
ADA Compliant
true
Faucet Operation
Standard
Mounting Hole Center to Center
Single Hole
Flow Rate
6.9 gpm
Number of Holes
1
Handle Material
Metal
Number of Handles
1
Faucet Handle Type
Lever
Body Material
Brass
Includes
Handshower, Hose
Features
Corrosion-Resistant Finish, Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability
Connection
1/2"-14 NPS
Mounting Type
Freestanding
Material
Brass
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Theme
Modern
Handshower Flow Rate (GPM)
1.8
Faucet Centers
0
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Handles Included
true
Handshower Included
Yes
DOE Certified
true
Item Weight (lbs)
11.03
Faucet Holes
1
Pulldown Spray
false
Sidespray
false
Hose Included
true
Drain Included
No
UPC/CUPC Certified
true
Showerhead Included
No
Pullout Spray
false
Collection
Concord
Prop 65 Label
true

Description

KS8130DL Freestanding Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.