Freestanding Tub Faucet, Oil Rubbed Bronze, Freestanding

  • Mfr # KS4135QLL

  • Zoro # G3082590


product price:  $1,065.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Overall Height
6.75
Overall Length
45.38
Overall Width
9
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4135QLL
Zoro #
G3082590
UPC #
663370518737
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6.75
Overall Length
45.38
Overall Width
9
Height
35.56"
Item Width (Inch)
9
Item Height (Inch)
6.75
Item Length (Inch)
45.38

Details

Finish
Oil Rubbed Bronze
Handle Style
Lever
Item
Freestanding Tub Faucet
Number of Handles
1
Connection
1/2"-14 NPS
Shower Head Type
Hand Held
Number of Holes
1
Mounting Type
Freestanding
ADA Compliant
true
Flow Rate
7.0 gpm
Handle Material
Metal
Features
Corrosion Resistant Finish, Long Lasting Durability
Standards
CUPC Certified
Material
Brass
Weight
13.89
Pulldown Spray
false
Handshower Included
Yes
CEC Certified
true
Theme
Modern
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Pullout Spray
false
Handles Included
true
Faucet Centers
0
Spout Flow Rate (GPM)
7
DOE Certified
true
Collection
Executive
UPC/CUPC Certified
true
Low Lead Compliant
false
Faucet Holes
1
Drain Included
No
Showerhead Included
No
Sidespray
false
Item Weight (lbs)
13.89
Hose Included
true

Description

Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Executive Freestanding Roman tub filler With Hand Shower will surely complete your refined bathroom decorum with the help of its premium, glistening oil rubbed bronze finish and hand shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.