Freestanding Tub Faucet, Oil Rubbed Bronze, Freestanding

  • Mfr # KS7035ABL

  • Zoro # G0862043


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Mounting Type
Freestanding
Number of Handles
1
Faucet Operation
Standard
Body Material
Brass/Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7035ABL
Zoro #
G0862043
UPC #
663370452789
Country of Origin
Taiwan, Province of China

Dimensions

Height
43", Handshower: 7-3/16"
Depth
Hose: 59"
Width
Tubfiller: 6-11/16"
Item Height (Inch)
6.69
Item Length (Inch)
40.38
Item Width (Inch)
6.69

Details

Finish
Oil Rubbed Bronze
Handle Style
Lever
Item
Freestanding Tub Faucet
Mounting Type
Freestanding
Number of Handles
1
Faucet Operation
Standard
Body Material
Brass/Zinc Alloy
Number of Holes
1
Faucet Finish
Oil Rubbed Bronze
Flow Rate
6.9 gpm
Handle Material
Metal
Faucet Handle Type
Lever
ADA Compliant
true
Connection
1/2"-14 NPS
Includes
Handshower, Hose
Features
Corrosion-Resistant Finish, Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Material
Brass;Zinc Alloy
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Drain Included
No
Handles Included
true
UPC/CUPC Certified
true
Handshower Included
Yes
CEC Certified
true
Faucet Centers
0
Prop 65 Label
true
Low Lead Compliant
false
Collection
English Country
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
13.23
Theme
Modern
Pullout Spray
false
DOE Certified
true
Sidespray
false
Faucet Holes
1
Spout Flow Rate (GPM)
7
Hose Included
true

Description

KS7035ABL Single Handle Freestanding Rom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.