Freestanding Tub Faucet, Oil Rubbed Bronze, Freestanding

  • Mfr # KS7035DPL

  • Zoro # G0862025


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Body Material
Brass/Zinc Alloy
Mounting Type
Freestanding
Number of Handles
1
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7035DPL
Zoro #
G0862025
UPC #
663370456961
Country of Origin
Taiwan, Province of China

Dimensions

Height
44-13/16", Handshower: 7-3/16"
Depth
Hose: 59"
Width
Tubfiller: 6-11/16"
Item Width (Inch)
10
Item Length (Inch)
42.19
Item Height (Inch)
6.69

Details

Finish
Oil Rubbed Bronze
Handle Style
Lever
Item
Freestanding Tub Faucet
Body Material
Brass/Zinc Alloy
Mounting Type
Freestanding
Number of Handles
1
Faucet Handle Type
Lever
Handle Material
Porcelain
ADA Compliant
true
Flow Rate
6.9 gpm
Faucet Finish
Oil Rubbed Bronze
Number of Holes
1
Faucet Operation
Standard
Includes
Handshower, Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Single Handle
Standards
CUPCÊ
Connection
1/2"-14 NPS
Material
Brass;Zinc Alloy
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Item Weight (lbs)
13.23
Low Lead Compliant
false
Handshower Included
Yes
Drain Included
No
Sidespray
false
Collection
Paris
Prop 65 Label
true
Theme
Modern
Faucet Centers
0
DOE Certified
true
Pulldown Spray
false
Hose Included
true
Faucet Holes
1
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
CEC Certified
true
Handles Included
true

Description

KS7035DPL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.