Freestanding Tub Faucet, Oil Rubbed Bronze, Freestanding

  • Mfr # KS7135DKL

  • Zoro # G0862244


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
ADA Compliant
true
Flow Rate
7.0 gpm
Faucet Operation
Standard
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7135DKL
Zoro #
G0862244
UPC #
663370456923
Country of Origin
Taiwan, Province of China

Dimensions

Height
37-9/16"
Depth
9-3/4"
Item Width (Inch)
9.75
Item Height (Inch)
6.69
Item Length (Inch)
43.25

Details

Finish
Oil Rubbed Bronze
Handle Style
Lever
Item
Freestanding Tub Faucet
ADA Compliant
true
Flow Rate
7.0 gpm
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass/Zinc Alloy
Number of Handles
1
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Mounting Type
Freestanding
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Connection
1/2"-14 NPS
Features
Handle Style: Lever
Standards
CUPC Certified
Material
Brass;Zinc Alloy
Item Weight (lbs)
13.23
Hose Included
true
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Faucet Holes
1
Collection
Kaiser
Prop 65 Label
true
Sidespray
false
Spout Flow Rate (GPM)
7
Showerhead Included
No
Theme
Modern
Low Lead Compliant
false
Handshower Included
Yes
DOE Certified
true
UPC/CUPC Certified
true
Handles Included
true
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Drain Included
No
Faucet Centers
0
Pullout Spray
false

Description

KS7135DKL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.