Freestanding Tub Faucet, Oil Rubbed Bronze, Freestanding

  • Mfr # KS7135DPL

  • Zoro # G0862253


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Height
37-9/16"
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7135DPL
Zoro #
G0862253
UPC #
663370456886
Country of Origin
Taiwan, Province of China

Dimensions

Height
37-9/16"
Depth
9-3/4"
Item Width (Inch)
9.75
Item Length (Inch)
43.25
Item Height (Inch)
6.69

Details

Finish
Oil Rubbed Bronze
Handle Style
Lever
Item
Freestanding Tub Faucet
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
ADA Compliant
true
Flow Rate
6.9 gpm
Number of Handles
1
Body Material
Brass/Zinc Alloy
Handle Material
Porcelain
Mounting Type
Freestanding
Number of Holes
1
Faucet Handle Type
Lever
Connection
1/2"-14 NPS
Features
Handle Style: Lever
Material
Brass;Zinc Alloy
Collection
Paris
Drain Included
No
Faucet Centers
0
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
13.23
Hose Included
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handles Included
true
Showerhead Included
No
Pulldown Spray
false
Handshower Included
Yes
Low Lead Compliant
false
CEC Certified
true
Faucet Holes
1
DOE Certified
true
Theme
Modern
UPC/CUPC Certified
true
Prop 65 Label
true
Pullout Spray
false
Spout Flow Rate (GPM)
7

Description

KS7135DPL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.