Freestanding Tub Faucet, Oil Rubbed Bronze, Freestanding

  • Mfr # KS8135DL

  • Zoro # G0862585


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Handle Material
Metal
Body Material
Brass
Faucet Operation
Standard
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8135DL
Zoro #
G0862585
UPC #
663370083068
Country of Origin
Taiwan, Province of China

Dimensions

Height
44-13/16", Handshower: 7-3/16"
Width
6-11/16"
Depth
Hose: 59"
Item Length (Inch)
42.19
Item Height (Inch)
6.69
Item Width (Inch)
9.31

Details

Finish
Oil Rubbed Bronze
Handle Style
Lever
Item
Freestanding Tub Faucet
Handle Material
Metal
Body Material
Brass
Faucet Operation
Standard
Number of Handles
1
ADA Compliant
true
Faucet Finish
Oil Rubbed Bronze
Flow Rate
6.9 gpm
Mounting Type
Freestanding
Number of Holes
1
Faucet Handle Type
Lever
Features
Corrosion-Resistant Finish, Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability
Connection
1/2"-14 NPS
Includes
Handshower, Hose
Material
Brass
Collection
Concord
Faucet Holes
1
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Faucet Centers
0
DOE Certified
true
Drain Included
No
Prop 65 Label
true
Hose Included
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Theme
Modern
Low Lead Compliant
false
Sidespray
false
Item Weight (lbs)
11.03
UPC/CUPC Certified
true
Showerhead Included
No
Handles Included
true
CEC Certified
true

Description

KS8135DL Floor Mount Tub Filler,w/Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.