Freestanding Tub Faucet, Polished Brass, Freestanding

  • Mfr # KS7132DKL

  • Zoro # G0862095


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Faucet Handle Type
Lever
ADA Compliant
true
Height
37-9/16"
Body Material
Brass/Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7132DKL
Zoro #
G0862095
UPC #
663370456916
Country of Origin
Taiwan, Province of China

Dimensions

Height
37-9/16"
Depth
9-3/4"
Item Width (Inch)
9.75
Item Height (Inch)
6.69
Item Length (Inch)
43.25

Details

Finish
Polished Brass
Handle Style
Lever
Item
Freestanding Tub Faucet
Faucet Handle Type
Lever
ADA Compliant
true
Body Material
Brass/Zinc Alloy
Mounting Type
Freestanding
Faucet Operation
Standard
Faucet Finish
Polished Brass
Handle Material
Metal
Flow Rate
7.0 gpm
Number of Handles
1
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Connection
1/2"-14 NPS
Features
Handle Style: Lever
Standards
CUPC Certified
Material
Brass;Zinc Alloy
Spout Flow Rate (GPM)
7
Drain Included
No
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Hose Included
true
Showerhead Included
No
Faucet Centers
0
DOE Certified
true
Low Lead Compliant
false
Collection
Kaiser
Sidespray
false
Faucet Holes
1
Item Weight (lbs)
13.23
Handles Included
true
Prop 65 Label
true
Pullout Spray
false
Theme
Modern
CEC Certified
true

Description

KS7132DKL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.