Freestanding Tub Faucet, Polished Chrome, Freestanding

  • Mfr # KS4131QLL

  • Zoro # G0858245


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Height
35.56"
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4131QLL
Zoro #
G0858245
UPC #
663370518379
Country of Origin
Taiwan, Province of China

Dimensions

Height
35.56"
Item Length (Inch)
45.38
Item Width (Inch)
9
Item Height (Inch)
6.75

Details

Finish
Polished Chrome
Handle Style
Lever
Item
Freestanding Tub Faucet
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Flow Rate
7.0 gpm
ADA Compliant
true
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
1
Faucet Finish
Polished Chrome
Body Material
Brass
Handle Material
Metal
Mounting Type
Freestanding
Features
Corrosion Resistant Finish, Long Lasting Durability
Shower Head Type
Hand Held
Standards
CUPC Certified
Connection
1/2"-14 NPS
Material
Brass
Theme
Modern
Drain Included
No
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Hose Included
true
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Handles Included
true
Handshower Included
Yes
Showerhead Included
No
Item Weight (lbs)
13.89
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
DOE Certified
true
Faucet Centers
0
Faucet Holes
1
Collection
Executive
Pullout Spray
false
UPC/CUPC Certified
true

Description

KS4131QLL Freestanding Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.